x

Take 15% off your entire order!

Offer applied at checkout

Rigid Coupling 4 Set Screws 2 at 90 RC4H-Series, 7/8 Inch, Black Oxide Steel

Rigid Coupling 4 Set Screws 2 at 90 RC4H-Series, 7/8 Inch, Black Oxide Steel

Item #: WBB282840

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Customers Also Viewed

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, Climax Metal, 7/8" bore, 1-3/4" outside diameter.

Black Oxide Plated Steel Set Screw Coupling with Keyway. Design includes 2 sets of set screws positioned 90 degrees from each other. Design provides additional torque transmission to aligned shafts.

  • DESCRIPTION Rigid Coupling
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861050965
  • BORE SIZE 7/8"
  • LENGTH INCHES 2" (5.08 cm)
  • MANUFACTURERS PART NUMBER RC-087-KW4H@90
  • OUTSIDE DIAMETER INCHES 1-3/4" (4.45 cm)
  • BRAND Climax Metal
  • WEIGHT LBS. --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rigid Coupling 4 Set Screws 2 at 90 RC4H-Series, 3/4 Inch, Black Oxide Steel

Item #: B282813

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rigid Coupling 4 Set Screws 2 at 90 RC4H-Series, 7/8 Inch, Black Oxide Steel

Rigid Coupling 4 Set Screws 2 at 90 RC4H-Series, 7/8 Inch, Black Oxide Steel

Item #: WBB282840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant