Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282815

MPN #: RC-075-S-4H@90

Rigid Coupling 4 Set Screws 2 at 90 RC4H-Series, 3/4 inch, Stainless Steel

Product Description
Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, Climax Metal, 3/4" bore, 1-1/2" outside diameter.

Stainless Steel Set Screw Coupling. Design includes 2 sets of set screws positioned 90 degrees from each other. Design provides additional torque transmission to aligned shafts.

PRICE
$92.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Diameter1-1/2 in
Bore Size3/4"

Product Details

MaterialStainless Steel
DescriptionRigid Coupling
Manufacturers Part NumberRC-075-S-4H@90
BrandClimax Metal