Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, Climax Metal, 5/8" bore, 1-1/4" outside diameter.
Stainless Steel Set Screw Coupling with Keyway. Design includes 2 sets of set screws positioned 90 degrees from each other. Design provides additional torque transmission to aligned shafts.
Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 5/8", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Diameter | 1-1/4 in |
| Bore Size | 5/8" |
Product Details
| Material | Stainless Steel |
| Description | Rigid Coupling |
| Manufacturers Part Number | RC-062-SKW4H@90 |
| Brand | Climax Metal |