Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, Climax Metal, 3/8" bore, 3/4" outside diameter.
Stainless Steel Set Screw Coupling. Design includes 2 sets of set screws positioned 90 degrees from each other. Design provides additional torque transmission to aligned shafts.
Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 3/8", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Diameter | 3/4 in |
| Bore Size | 3/8" |
Product Details
| Material | Stainless Steel |
| Description | Rigid Coupling |
| Manufacturers Part Number | RC-037-S-4H@90 |
| Brand | Climax Metal |