Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283068

MPN #: RC-025-4H@90

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1/4", Black Oxide Steel

Product Description
Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, Climax Metal, 1/4" bore, 1/2" outside diameter.

Black Oxide Plated Steel Set Screw Coupling. Design includes 2 sets of set screws positioned 90 degrees from each other. Design provides additional torque transmission to aligned shafts.

PRICE
$16.25

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Diameter1/2 in
Bore Size1/4"

Product Details

MaterialBlack Oxide Steel
DescriptionRigid Coupling
Manufacturers Part NumberRC-025-4H@90
BrandClimax Metal