Mop & Utility Sinks
Ships From Canada
Availability
Length Range (in)
Type
Brand
Depth
Material
Width
Height
Color
Price
Width
24 in
Length
36 in
Height
10 in
Width
24 in
Length
40 in
Height
33-11/16 in
Width
21 in
Length
25 in
Height
10 in
Steel Gauge
16 ga
Width
24 in
Length
30 in
Height
10 in
Steel Gauge
16 ga
Width
21 in
Length
25 in
Height
16 in
Steel Gauge
16 ga
Width
21 in
Length
31 in
Steel Gauge
16 ga
Compartment Length
27 in
Width
19-1/2 in
Length
22 in
Height
32-3/4 in
Steel Gauge
16 ga
Width
24-1/2 in
Length
24 in
Height
35 in
Steel Gauge
16 ga
Advance Tabco® Wall Mounted Service Sink, One Compartment, 18L x 14W x 12H Bowl, 304 Stainless
Width
17-1/2 in
Length
18 in
Height
32-3/4 in
Steel Gauge
16 ga
Advance Tabco® Freestanding Mop Sink, One Compartment, 16L x 20W x 8H Bowl, 304 Stainless Steel
Width
21-7/8 in
Length
24-3/4 in
Height
36 in
Steel Gauge
16 ga