The new Model 418 hand-held oiler is sturdier than ever before. The 418's pump assembly and heavy-duty reservoir are designed to increase productivity. Pump Assembly 50% more oil per stroke than other hand-held oilers for longer die life. An ergonomic 2-finger trigger design that reduces user fatigue. Die cast, heavy-duty body with swivel nozzle with no exposed parts for longer life. The material withstands abrasion, is lighter than metal and does not rust. The reservoir will not crack or leak. Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time. Integral molded body eliminates leaks at the hose-reservoir connection. 50% more oil per stroke than other hand-held oilers for longer die life.
RIDGID® 72327 Model #4 Hand Operated Oiler W/Hose Fittings & 54" Hose
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$455.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Oiler |
| Includes | Oiler, 54" Hose, & Hose Fittings |
| Package Quantity | 1 |
| Description | Hand Oiler W/Hose |
| Manufacturers Part Number | 72327 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |