Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border

Item #: WB252639YB

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border

Yellow

Price: $622.00

Quantity

Customers Also Viewed

RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges improve safety.
Full 60' Roll

  • LENGTH INCHES 720 (1828.8 cm)
  • LENGTH FEET 60 (18.29 m)
  • WIDTH INCHES 48 (121.92 cm)
  • WIDTH FEET 4 (1.22 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Closed-Cell PVC Foam
  • BORDER COLOR Yellow
  • BRAND Apache Mills
  • DESCRIPTION Ribbed Surface Safety Mat
  • MANUFACTURERS PART NUMBER 20163090340006000
  • MODEL 20-163
  • SURFACE PVC Closed-Cell Foam
  • THICKNESS INCHES 3/8 (.95 cm)
  • TYPE Full Roll 60 Ft.
  • PRODUCT BRAND Soft Foot™
  • PATTERN Ribbed
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CRAIG

    Date: April 23, 2019

    Great product for the price
    Your review:
    Meets all of our needs for anti-fatigue mat in our machine walkways.
  • Reviewer: Craig

    Date: April 23, 2019

    safety mat
    Your review:
    Great product for the price
  • Reviewer: Craig Milliner

    Date: April 23, 2019

    Ribbed surface mat with yellow border
    Your review:
    Great price on this mat. Mat has plenty of cushion and stands up to heavy traffic.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border

Item #: WB252639YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x 60' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant