Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border

Item #: WB252637YB

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow

Yellow

Price: $334.95

Quantity

Customers Also Viewed

RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges improve safety.
Full 60' Roll

Product Details

  • Pattern Ribbed
  • Description Ribbed Surface Safety Mat
  • Type Full Roll 60 Ft.
  • Surface Material PVC Closed-Cell Foam
  • Border Color Family Yellow
  • Brand Apache Mills
  • Series Soft Foot™
  • Manufacturers Part Number 20163090320006000
  • Color Family Black
  • Backing Material Closed-Cell PVC Foam

Weights & Dimensions

  • Width 2 ft (.61 m)
  • Length 60 ft (18.29 m)
  • Thickness 3/8 in
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Leandro

    Date: May 21, 2019

    mat
    Your review:
    needed a mat with warning edge and the mat was perfect everybody saw it and appreciated the yellow stripe.
  • Reviewer: JOSH

    Date: April 23, 2019

    VERY COMFORTABLE
    Your review:
    THESE MATS ARE VERY COMFORTABLE TO WALK ON.
  • Reviewer: Martin Dickerson

    Date: April 23, 2019

    Matting 2 foot wide
    Your review:
    matting is durable and helps the guys who are walking up and down the lines during their shift. The yellow border is very visible and adds a saftey factor to the edge of the matting. Over all I am very pleased with the way the matting lays down and performs. Martin
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border

Item #: WB252637YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant