x

Take 15% off your entire order!

Offer applied at checkout

Reversible White Poly Cutting Board 6"Wx8"L

Reversible White Poly Cutting Board 6"Wx8"L

Item #: WBB171525

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$10.06 up to 18% OFF

Price: $8.20

Quantity

Customers Also Viewed

JOHN BOOS CUTTING BOARDS
Poly Cutting Boards
This cutting board is constructed from a durable, flexible 1/2" thick poly material. Fully reversible design with white finish. Shrink wrapped and NSF approved.

  • BRAND John Boos
  • MANUFACTURERS PART NUMBER P1099
  • DESCRIPTION Reversible Steam Table Cutting Board
  • WIDTH INCHES 6 (15.24 cm)
  • DEPTH INCHES 8 (20.32 cm)
  • CONSTRUCTION Poly
  • COLOR White
  • THICKNESS INCHES 1/2 (1.27 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™Poly Web Sling, Light Duty, Eye&Eye 6 Ft L x 1 In W, 1200/950/2400 Lbs Cap

Item #: 298516

Not Yet Rated

In Stock, Ships in 3-4 days

$9.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reversible White Poly Cutting Board 6"Wx8"L

Reversible White Poly Cutting Board 6"Wx8"L

Item #: WBB171525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant