RESILIENT ANTI-SLIP TAPES
Resilient Anti-Slip Tapes - Gray 4"x60'
These utility tapes feature laminated calendared film for extra traction. Pressure-sensitive adhesive backing securely attaches to almost any surface. Available in Black and Gray, as well as various sizes.
Resilient Anti-Slip Tape - Gray - 4"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 4 in |
Product Details
| Style | Solid |
| Material | Laminated Calendared Film |
| Description | Resilient Anti-Slip Tape |
| Color | Gray |
| Manufacturers Part Number | AST460G |
| Brand | Accuform |