SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Replacement Seat Belt, Fits 800 Series Wood High Chairs and Booster Seats

Replacement Seat Belt, Fits 800 Series Wood High Chairs and Booster Seats

Item #: WBB472418

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Quantity

Customers Also Viewed

Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Dark Gray, 1-Pack

Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Dark Gray, 1-Pack

Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Blue, 1-Pack

Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Blue, 1-Pack

Replacement Seat Belt, Fits 800 Series Wood High Chairs and Booster Seats

Replacement Seat Belt, fits 800 series wood high chairs and booster seats.

Weights & Dimensions

  • Width 1-1/2 IN (3.81 cm)
  • Length 31 IN (78.74 cm)

Product Details

  • Package Quantity 1
  • Brand Koala Kare
  • Description Replacement Seat Belt
  • Manufacturers Part Number 75014S
  • Color Family Brown
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Chad

    Date: April 23, 2019

    Great
    Your review:
    Perfect replacement for restaurant high chairs... actually better than the originals.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Replacement Seat Belt, Fits 800 Series Wood High Chairs and Booster Seats

Replacement Seat Belt, Fits 800 Series Wood High Chairs and Booster Seats

Item #: WBB472418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant