Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB292339

Replacement Remote Control for Global 36", 48", 60" Air Curtains

Product Description

This 2 speed replacement remote control will operate any Global Air Curtain - Models 246608, 246609, 246610.

PRICE
$78.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Depth5/8 in
Height4-3/4 in
Weight0.1 lbs

Product Details

TypeAccessory
MaterialPlastic
ColorGray
Number of Speeds2
For Use WithGlobal Air Curtains
BrandGlobal Industrial