Replace a leaking or worn hydraulic pump. This is specifically designed and manufactured for the Global Industrial Pallet Trucks.
Global Industrial
Model # :WB168082
Replacement Pump Assembly for Global Industrial Pallet Trucks
|
Questions & Answers (0)
Product Description
PRICE
$519.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pump |
| Fits Global Models | 334475, 251783, 251784, 251785, 988184 |
| For Use with Make | Global Industrial |
| Package Quantity | 1 |
| Description | Pump Assembly |
| Manufacturers Part Number | 168082 |
| Brand | Global Industrial |