This product is recommended to be replaced every 3 months to maintain peak efficiency of the air purifier.
Global Industrial
Model # :WB604154
Replacement Pre Filter for Global Industrial Commercial Air Purifier 604153, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20 |
| Weight | 1 lbs |
| Nominal Depth | 1 in |
| Nominal Height | 20 in |
| Nominal Width | 14 in |
Product Details
| Type | Pleated Filter |
| Package Quantity | 4 |
| Manufacturers Part Number | 604154 |
| For Use With | Global Industrial Model 604153 |
| MERV | 9 |
| Brand | Global Industrial |