REPLACEMENT LOAD WHEEL FOR GLOBAL PREMIUM PALLET TRUCK
Replace broken or worn Load Wheels. This is specifically designed and manufactured for the Global Premium Pallet Truck.
Global Industrial
Model # :WB168274
Replacement 3" Load Wheel for 168032 through 168036, 168041 Global Industrial Pallet Trucks
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6600 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wheel |
| Fits Global Models | 168032 through 168036 |
| For Use with Make | Global Industrial |
| Material | Polyurethane |
| Package Quantity | 1 |
| Manufacturers Part Number | 168274 |
| Brand | Global Industrial |