SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Howard Leight™ By Honeywell QB200HYG Replacement Pods, 50 Pair/Box

Howard Leight™ By Honeywell QB200HYG Replacement Pods, 50 Pair/Box

Item #: WBB310927

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$240.70 up to 31% OFF

Price: $165.95

Quantity

Customers Also Viewed

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

Howard Leight By Honeywell QB200HYG Replacement Pods, 50 Pair/Box

  • Soft pods rest partially in the ear for a balance of protection and comfort
  • Meets OSHA, ANSI and Z94.2 Requirements
  • For Use with Honeywell QB2®HYG Banded Earplugs

Weights & Dimensions

  • Ear Plug Size One Size
  • Weight 0.01 LBS (0 kg)

Product Details

  • Corded/Banded Uncorded
  • Description QB2® HYG Replacement Pods, Banded Earplug
  • Ear Plug Material Polyurethane
  • Ear Plug Packaging Bulk Box, Wrapped Pairs
  • Noise Reduction Rate (NRR) 25 dB
  • Disposable/Reusable Disposable
  • Metal Detectable No
  • Ear Plug Shape Pod
  • Package Quantity 50 Pairs
  • Brand Howard Leight
  • Ear Plug Color Family Orange
  • Series QB2® HYG
  • Manufacturers Part Number QB200HYG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Howard Leight™ By Honeywell QB200HYG Replacement Pods, 50 Pair/Box

Howard Leight™ By Honeywell QB200HYG Replacement Pods, 50 Pair/Box

Item #: WBB310927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant