Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ideal Warehouse Innovations, Inc.

Model # :WBC0051808

MPN #: 70-1041-1

Ideal Warehouse® Replacement Log Book For Material Handling Equipment

Product Description
The tried-and-true checklist is a powerful safety measure when used to ensure all systems on your equipment are in good working order. But confirming that compliance checks are completed can be challenging. The Material Handling Equipment Inspection Starter Kit is a comprehensive tool to ensure all-systems-are-go and to provide instant visual confirmation that workers can proceed with confidence. Each Starter Kit ensures that all OSHA standard required inspections are carried out daily. The simple checklist format is quick and easy to use. And the Book paddle works together with the inspection checklist to provide instant visual confirmation of the equipment's PASS or FAIL safety status. The Material Handling Equipment Inspection Starter Kit includes the Inspection Paddle, Inspection Books (30 checklists, each with carbon copy), and zip ties to attach the item to the equipment so it is not misplaced or forgotten. Replacement books are also available that include 30 equipment inspection checklists with carbon copies for your records. Our Material Handling Equipment Inspection Starter Kit offers a great way to ensure your vehicles are OSHA compliant with a step-by-step (and check-by-check) daily inspection. Replacement books for the checklist system are available in quantities of 5 to 2000 and keeping a supply on hand will ensure you are always able to complete the daily check. Each book contains 30 material handling equipment inspection checklists with individual carbon copies for your records.

Features:
  • Detailed, thorough, and easy to use checklist format ensures complete inspection every time
  • Inspection accountability is maintained with name/date fields
  • Visible/can't-be-missed "paddle" for ease in writing and display
  • Waterproof wallet for all-weather protection
  • PASS – FAIL label is boldly displayed
  • Easy for inspectors/managers to confirm forklift is safe for deployment
  • Builds a safety culture – never to be skipped
  • Includes carbon copy of every inspection for records, compliance audits, etc
  • Includes zip tie fastener to mount the paddle (with PASS/FAIL label) for all to see
Safety Solutions for OSHA Regulations: This Checklist system enables organizations to meet the inspection requirements of the Occupational Health & Safety Standard 1910.178 (q) (7). It also helps compliance with the Occupational Safety and Health Act of 1970.

PRICE
$9.80

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4
Width1/4
Height3-1/4
Weight0.3

Product Details

StyleLog
TypeReplacement Inspection Book For Material Handling Equipment
MaterialFSC certified paper
Package Quantity1
ColorBlack
Manufacturers Part Number70-1041-1
Accessory TypeLogs & Checklist Caddies
BrandIdeal Warehouse Innovations, Inc.