Heavyweight canvas with wear-guard edge offers maximum abrasion resistance and is treated with water repellent to resist weather and liquid damage. Twin document pockets and reinforced handles.
NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241302.
Global Industrial
Model # :WB241315
Global Industrial Replacement Liner For 8 Bushel Canvas Basket Bulk Truck
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 22-3/4 in |
| Height | 23-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Liner |
| Liner Material | Canvas |
| Color | White |
| Manufacturers Part Number | 241315 |
| Capacity Bushel | 8 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |