Heavyweight canvas with wear-guard edge offers maximum abrasion resistance and is treated with water repellent to resist weather and liquid damage. Twin document pockets and reinforced handles.
NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241304.
Global Industrial
Model # :WB241317
Global Industrial Replacement Liner For 16 Bushel Canvas Basket Bulk Truck
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Backordered, expected around 01/13/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 28-1/4 in |
| Height | 30-1/2 in |
Product Details
| Assembly Required | No |
| Type | Liner |
| Liner Material | Canvas |
| Color | White |
| Manufacturers Part Number | 241317 |
| Capacity Bushel | 16 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |