Efficiency rating of 99.97% against 0.3 micron particles. The change light indicator will illuminate when the HEPA filter needs to be changed. This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Global Industrial
Model # :WB292941
Replacement HEPA Filter For Global Industrial Air Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 2 in |
| Height | 16 in |
| Weight | 1 lbs |
Product Details
| Type | HEPA Filter |
| Manufacturers Part Number | 292941 |
| For Use With | Global Industrial Model 292938 |
| Brand | Global Industrial |