✓ Compatible with the Global Industrial Commercial Air Scrubber, model 604153
✓ Includes (4) replacement HEPA MERV 16 filters
✓ 99.97% efficiency rating against 0.3-micron particles
Don't let old filters affect the performance of your commercial air purifier. With an efficiency rating of 99.97% against particles as small as 0.3 microns. This set of HEPA MERV 16 replacement filters is an exact match for the Global Industrial Commercial Air Scrubber & Negative Air Machine (model # 604153).
Global Industrial
Model # :WB604155
Replacement HEPA Filter for Global Industrial Commercial Air Purifier 604153, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Backordered, expected around 01/14/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Depth | 2 in |
| Nominal Height | 20 in |
| Nominal Width | 14 in |
Product Details
| Filtration Type | HEPA |
| Type | HEPA Filter |
| Package Quantity | 4 |
| Manufacturers Part Number | 604155 |
| For Use With | Global Industrial Model 604153 |
| Purification Technology | HEPA |
| MERV | 16 |
| Brand | Global Industrial |