Replacement Fan Grille for Global 24" Fan, Model 294494. FOR USE WITH FANS MANUFACTURED BEFORE 2026.
Global Industrial
Model # :WB292246
Replacement Fan Grille for Global Industrial 24" Fan, Model 294494
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 28 in |
Product Details
| Type | Guard |
| Material | Metal |
| Color | Silver |
| Manufacturers Part Number | 292246 |
| Fan Type | Industrial |
| For Use With | 24" Workstation Fan, Model 294494 |
| Brand | Global Industrial |