Used for SPG-MB/SPG-DLX-MB.
Magic Master Replacement Face For The Standard SPG, 24" X 36" X 10 Mm-White Message Board
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 24 in |
| Weight | 6 lbs |
| Thickness | 13/32 in |
Product Details
| Material | Technopolymer |
| Package Quantity | 1 |
| Description | Replacement Face For The Standard SPG |
| Color | White |
| Manufacturers Part Number | FACE-SPG-MB |
| Brand | Magic Master |