Space saving bin units keep small and medium sized parts organized, sorted and easy to finnd. These clear, break resistant injection molded plastic containers tip open smoothly to a 45° angle and are completely removable for easy access and refilling. Molded handle with slots for labels provided. Bins are easily cleaned with soap and water. Polystyrene Clear
Replacement Bin Cup for Quantum Tip Out Storage Bin QTB305 - Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.90
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 4-1/4 in |
| Height | 5-3/4 in |
| Size (L x W x H) | 3-3/4 x 4-1/4 x 5-3/4 in |
| Weight | 0.4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Replacement Bin |
| Accessory Type | Bin Cup |
| For Use With | QTB305 |
| Number of Bins | 1 |
| Material | Polystyrene |
| Bin Color Family | Clear |
| Manufacturers Part Number | QTB305/405CUP |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |