This product is recommended to replace filters every 6 months to maintain peak efficiency of air scrubber.
Global Industrial
Model # :WB292940
Replacement Activated Carbon Filter For Global Industrial Air Scrubber, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 1 in |
| Height | 16 in |
| Weight | 3 lbs |
Product Details
| Filtration Type | Carbon Filter |
| Type | Carbon Filter |
| Manufacturers Part Number | 292940 |
| For Use With | Global Industrial Model 292938 |
| Brand | Global Industrial |