x

Take 15% off your entire order!

Offer applied at checkout

Aarco Removable Vinyl Letter Board - 32"W x 48"H

Aarco Removable Vinyl Letter Board - 32"W x 48"H

Item #: WBB291235

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $246.95

Quantity

Customers Also Viewed

Aarco Removable Vinyl Letter Board - 32"W x 48"H

Optional Removable Letter Panel compatible with ODCC enclosed Bulletin Board without headers. The black vinyl covered grooved panel accepts plastic letters with tabs positioned at 1/4" centers. Letters are sold separately. 32"W x 48"H.

  • WIDTH INCHES 32 (81.28 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Frameless
  • MANUFACTURERS PART NUMBER RR4832V
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Outdoor
  • BOARD TYPE Accessory
  • ACCESSORY TYPE Letter Board Insert
  • SURFACE MATERIAL Vinyl
  • CONSTRUCTION Tempered Hardboard
  • EXTERIOR DEPTH INCHES 1/2 (1.27 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Removable Vinyl Letter Board - 30"W x 36"H

Item #: B291233

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$187.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Removable Vinyl Letter Board - 32"W x 48"H

Aarco Removable Vinyl Letter Board - 32"W x 48"H

Item #: WBB291235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant