x

Take 15% off your entire order!

Offer applied at checkout

Aarco Removable Letter Felt Board Aluminum Frame - 18-1/4"W x 24-1/4"H

Aarco Removable Letter Felt Board Aluminum Frame - 18-1/4"W x 24-1/4"H

Item #: WBB289864

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Quantity

Customers Also Viewed

Aarco Removable Letter Felt Board Aluminum Frame - 18-1/4"W x 24-1/4"H

Optional Removable Letter Panel compatible with OBC, WBC, and CBC enclosed Bulletin Board headers. The black felt covered grooved panel accepts plastic letters with tabs positioned at 1/4" centers. Letters are sold separately. 18-1/4"W x 24-1/4"H.

  • WIDTH INCHES 18-1/4 (46.36 cm)
  • HEIGHT INCHES 24-1/4 (61.6 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • FRAME CONSTRUCTION Frameless
  • INTERIOR COLOR Black
  • MANUFACTURERS PART NUMBER RHI3624RH
  • PACKAGE QUANTITY 1
  • BOARD TYPE Accessory
  • ACCESSORY TYPE Letter Board Insert
  • SURFACE MATERIAL Felt
  • CONSTRUCTION Tempered Hardboard
  • NOMINAL BOARD SIZE (W X H) 24 x 36
  • EXTERIOR DEPTH INCHES 1/2 (1.27 cm)
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Nathan Michael

    Date: April 23, 2019

    Mismade Product
    Your review:
    First off - I had to wait almost 3 weeks for this product to be delivered. Then when I received the product, they had attached the wall mount pieces to the front of the felt board frame. I don't really know how you can mess that up without it being intentional. Thankfully, I called & they were glad to send out a replacement "right away," but there was no clarification on the ETA. Again, most likely having to wait 3 week.
Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Removable Letter Felt Board Clear Satin Frame - 21"W x 28"H

Item #: B290177

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$88.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Removable Letter Felt Board Aluminum Frame - 18-1/4"W x 24-1/4"H

Aarco Removable Letter Felt Board Aluminum Frame - 18-1/4"W x 24-1/4"H

Item #: WBB289864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant