Global 2 Cylinder Capacity - Floor Standing Stationary Cylinder Holder
Global™ Stationary Cylinder Holders, safely store gas cylinders in industrial, laboratory, and commercial environments. Steel reinforced vinyl edge guard protects cylinders. Polypropylene straps with steel cinch buckle. 11-gauge steel. Aids in OSHA and insurance compliance. Floor and wall mounted.
Global Industrial
Model # :WBB2051875
Global Industrial™ 2 Cylinder Capacity - Floor Standing Stationary Cylinder Holder
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 10-3/8 in |
| Height | 30-3/8 in |
| Cylinder Size | 4" - 10" Dia. |
| Gauge | 11 ga |
Product Details
| Assembly Required | No |
| Type | Station |
| Color | Blue |
| Style | Stationary |
| Capacity | 2 Cylinders |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B2051875 |
| Brand | Global Industrial |