Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands New Product
Global Industrial

Model # :WBB3778188

Global Industrial™ Reel Roller Set, 3000 lb. Capacity, Orange

Product Description
✓ Handles reels weighing up to 3,000 lbs. for safe, efficient dispensing & winding
✓ Accommodates a wide range of reel widths and diameters
✓ Heavy-duty steel construction provides strength & durability

The Global Industrial™ Reel Roller Set is a safe, efficient solution for dispensing and winding wire, cable, rope, hose, and chain. Designed to handle reels up to 3,000 lbs., it accommodates virtually unlimited reel widths with flanges up to 5-1/2" thick, making it ideal for warehouses, factories, distribution centers, manufacturing facilities, and other industrial settings. Its integrated incline ramp simplifies the loading and unloading process, helping improve productivity and support one-person operation. Constructed from durable 4" structural steel, this roller set features heavy ball-bearing rollers for smooth reel handling, a rear roller with six adjustable positions for added versatility, and side rollers that enhance stability and control. Limited 1-Year Warranty.

  • Integrated loading ramp simplifies reel loading & unloading
  • Adjustable ball-bearing rollers provide versatility
  • PRICE
    $709.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width9-1/2 in
    Depth27-15/16 in
    Height4 in
    Weight Capacity3000 lbs
    Weight73.5 lbs

    Product Details

    Assembly RequiredNo
    TypeReel Roller Set
    ColorOrange
    MaterialSteel
    Package Quantity2
    Manufacturers Part NumberB3778188
    BrandGlobal Industrial

    Warranty

    Warranty1 yr