Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB653176

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Product Description
✓ 2000 lb capacity per axel, 10,000 lb total
✓ Fits axels up to 2"D & reels up to 60"D
✓ Strong & durable powder coat steel

Store, dispense, and cut your desired length of wire, cable, rope easily with the Global Industrial™ Reel Rack Starter Unit. This starter kit includes two upright frames with a built-in brace set, two pairs of cross beams, and four pairs of 10-ga steel axle brackets.

The adjustable axle brackets accommodate axles up to 2" diameter with 2,000-pound capacity per axel. Safety pins lock the axle brackets and the cross beams to the upright frames to create a solid and stable platform. It is constructed of strong steel with durable lapped & welded beams that connect to the uprights with three hooks for a positive connection. 1-Year Limited Warranty.

  • Cross-braced uprights add strength, rigidity & stability
  • 12-gauge steel upright frames, 10-gauge steel axle brackets
  • Gray corrosion-resistant powder coat finish
  • Axle kits sold separately
  • PRICE
    $1,109.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    1109.00
    Buy 2 units - 5 units
    1055.00Save $54.00 (5%)
    Buy 6+ units
    1019.00Save $90.00 (8%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth36 in
    Height96 in
    Weight Capacity10000 lbs
    Level Weight Capacity2000 lbs

    Product Details

    Assembly RequiredYes
    MaterialSteel
    DescriptionStarter
    ColorGray
    Manufacturers Part Number653176
    Number of Levels4
    BrandGlobal Industrial