High Capacity Reel Rack
96"H Starter Unit
Adjustable for up to 60" diameter reels. Axle brackets accommodate up to 2" diameter axles for 2000 lb. capacity per pair. Safety pins lock axle brackets and cross beams to upright frames. Durable 12 gauge steel upright frames measure 3-1/2"W x 3"D. 10 gauge steel axle brackets. Lapped and welded beams have three hooks for positive connection. Cross beams and brackets adjust on 3" centers. Reel rack includes 2 upright frames with built-in brace set, 2 pairs of cross beams, 4 pairs of axle brackets. Rack should be secured to floor. Gray powder coat finish. Easy assembly.
All axle Kits are sold separately
Global Industrial
Model # :WB653175
Global Industrial™ Reel Rack Starter Unit 36"W x 36"D x 96"H
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$675.00was $829.00
Save $154.00 (19%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 96 in |
| Weight Capacity | 10000 lbs |
| Level Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Starter |
| Color | Gray |
| Manufacturers Part Number | 653175 |
| Number of Levels | 4 |
| Brand | Global Industrial |