x

Take 15% off your entire order!

Offer applied at checkout

Red SBR Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 4 Ft. Long

Red SBR Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 4 Ft. Long

Item #: WBB2363632

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Quantity

Red SBR Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 4 Ft. Long

SBR is a good economical choice for general purpose use and offers good abrasion resistance.

  • WIDTH FEET 3 (.91 m)
  • BRAND USA Sealing
  • DENSITY 1.50 g/cm3
  • SHAPE Roll
  • DESCRIPTION Red SBR Rubber Roll No Adhesive
  • MATERIAL SBR
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 400
  • TEAR STRENGTH 16 N/mm
  • COMPRESSION SET 0.38
  • PACKAGE QUANTITY 1
  • SPECIFICATIONS ASTM D2000 AA 603
  • MATERIAL TEMPERATURE RANGE -45° to 200° F
  • CHEMICAL RESISTANCE Fair
  • OIL RESISTANCE Fair
  • UV RESISTANCE Fair
  • MANUFACTURERS PART NUMBER BULK-RS-RSBR60-72
  • LENGTH INCHES 48 (121.92 cm)
  • GRADE Standard
  • WIDTH INCHES 36 (91.44 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/8 (.32 cm)
  • COLOR FINISH Red
  • DUROMETER 60A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red SBR Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 4 Ft. Long

Red SBR Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 4 Ft. Long

Item #: WBB2363632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant