Take 15% off your entire order!

Offer applied at checkout

+

Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty

Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty

Item #: WB241260RD

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Red
  • White
  • Gray
  • Blue

Red

Frequently Purchased Together

  • Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
  • White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks

    $212.95

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $67.95

  • Spring Lift Platform 51012814 for 14 & 16 Bushel Dandux Plastic Box Trucks

    $206.95

Price: $820.00

Quantity

Customers Also Viewed

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Note: Non-Returnable.

.

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 30 IN (76.2 cm)
  • Inside Height 28 IN (71.12 cm)
  • Length 42 IN (106.68 cm)
  • Height 34 IN (86.36 cm)
  • Weight Capacity 660 LBS (300 kg)

Product Details

  • Assembly Required Assembled
  • Brand Dandux
  • Material Plastic
  • Capacity Bushel 14
  • Base Material Steel
  • Manufacturers Part Number 51116014R-4S
  • Color Family Red
  • Wheel Type (2) Swivel, (2) Rigid, Rubber

Warranty

  • Warranty 1 YR
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: David Schlosser

    Date: April 23, 2019

    COO
    Your review:
    they were what we expected
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty

Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty

Item #: WB241260RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Dandux Red Plastic Box Truck 51116014R-4S 14 Bushel Heavy Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant