x

Take 15% off your entire order!

Offer applied at checkout

Aarco Red Oak Framed Letter Board Message Center - 24"W x 36"H

Aarco Red Oak Framed Letter Board Message Center - 24"W x 36"H

Item #: WBB289458

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $194.95

Quantity

Customers Also Viewed

Aarco Red Oak Framed Letter Board Message Center - 24"W x 36"H

This Classic black felt covered board with an attractive oak frame is precision grooved on 1/4" centers to accept our universal quick change letters to create your own sign in minutes or change to suit your needs. One free set of 3/4" Helvetica letters and assortment tray are included. 24"W x 36"H.

  • WIDTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Open Face Changeable Letter Board
  • FRAME COLOR Oak
  • FRAME CONSTRUCTION Wood
  • MANUFACTURERS PART NUMBER AOFD3624
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Indoor
  • TYPE Non-Illuminated Without Header
  • SURFACE MATERIAL Felt
  • CONSTRUCTION Tempered Hardboard
  • EXTERIOR DEPTH INCHES 1/2 (1.27 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Red Oak Framed Letter Board Message Center - 36"W x 24"H

Item #: B289461

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$194.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Red Oak Framed Letter Board Message Center - 24"W x 36"H

Aarco Red Oak Framed Letter Board Message Center - 24"W x 36"H

Item #: WBB289458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant