Take 15% off your entire order!

Offer applied at checkout

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Item #: WB241408RD

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Gray
  • Black
  • Blue
  • Red

Red

Price: $468.95

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1250 Lbs. Cap, Red

Global Industrial™ Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1250 Lbs. Cap, Red

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Versatile truck features molded seamless polyethylene body. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Light duty truck has rubber on polymer wheels.

Weights & Dimensions

  • Width 26 IN (66.04 cm)
  • Front Wheel Diameter 8 IN (20.32 cm)
  • Length 48 IN (121.92 cm)
  • Rear Wheel Diameter 4 IN (10.16 cm)
  • Height 31 IN (78.74 cm)
  • Weight Capacity 275 LBS (125 kg)

Product Details

  • Assembly Required Assembled
  • Capacity 0.33 YD³
  • Type Light Duty Tilt Truck
  • Brand Bayhead Products
  • Material Plastic
  • Manufacturers Part Number 1/3CU-L-RD
  • Color Family Red
  • Wheel Type Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Item #: WB241408RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant