Take 15% off your entire order!

Offer applied at checkout

Bayhead Products Lid for 1/3 Cu. Yd. Tilt Truck, Red

Bayhead Products Lid for 1/3 Cu. Yd. Tilt Truck, Red

Item #: WB241410RD

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $230.95

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1250 Lbs. Cap, Red

Global Industrial™ Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1250 Lbs. Cap, Red

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Black

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Deluxe Mail and Office File Cart 250 Lb. Capacity

Global Industrial™ Deluxe Mail and Office File Cart 250 Lb. Capacity

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Helps control odors and protects cargo.

Weights & Dimensions

  • Width 26 IN (66.04 cm)
  • Length 48 IN (121.92 cm)

Product Details

  • Type Lid
  • Brand Bayhead Products
  • Material Plastic
  • Manufacturers Part Number 1/3-LID-RD
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products Lid for 1/3 Cu. Yd. Tilt Truck, Red

Bayhead Products Lid for 1/3 Cu. Yd. Tilt Truck, Red

Item #: WB241410RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant