Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB1481066

Global Industrial™ Recycled Rubber Bulletin Board, 46-1/2"W x 36"H, Black

Product Description
Standout Features:
✓ Made from fully-recyclable materials.
✓ Aluminum frame with satin finish.
✓ Self-healing rubber tack surface.

This Global Industrial™ Recycled Rubber Bulletin Board has a self-healing tack surface that will hold up under the most demanding conditions and repeated use. The colorfast surface resists stains and fading and is easy to maintain. The board surface is manufactured using 90% post-industrial recycled rubber and the anodized satin-finish aluminum frame contains 75% post-industrial material. Measures 46-1/2"W x 36"H .10-year warranty. Made in the USA.

  • Go "green" - manufactured from post-industrial material: tack surface 90%, aluminum frame 75%.
  • Satin finish anodized aluminum frame.
  • Tack surface is self-healing and will stand up under the heaviest of use.
  • Surface is color-fast and resists staining and fading.
  • Made in USA, TAA compliant


PRICE
$275.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width46-1/2 in
Depth5/9 in
Height36 in
Board Size (W x H)46 x 36 in

Product Details

TypeRubber Board
Frame Color FamilySilver
ColorBlack
Surface MaterialRubber
Country of OriginMade in USA
DescriptionRecycled Rubber Tackboard
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberB1481066
MagneticNo
Indoor/OutdoorIndoor
BrandGlobal Industrial

Warranty

Warranty10 yr