x

Take 15% off your entire order!

Offer applied at checkout

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Item #: WBB0003282

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $316.95

Quantity

Customers Also Viewed

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Bulk trucks nest when empty. Practical TECHSTAR Starcarts™ Material Handling Carts move bulk materials, recyclables, or in-process parts. Treated plywood undercarriage supports the tough poly container. Threadguard rubber casters (2 rigid, 2 swivel) are mounted at the corners.

  • LENGTH INCHES 43
  • WIDTH INCHES 31
  • HEIGHT INCHES 33
  • CAPACITY BUSHEL 14
  • CAPACITY CUBIC FEET 16
  • CAPACITY LBS 400
  • COLOR FINISH Gray
  • BASE MATERIAL Plywood
  • CASTERS 3" Diamond
  • CONSTRUCTION LLDPE
  • FRAME No
  • MANUFACTURERS PART NUMBER 145A
  • OUTSIDE HEIGHT INCHES 33
  • BRAND Techstar
  • OUTSIDE WIDTH INCHES 31
  • OUTSIDE LENGTH INCHES 43
  • Avenue Cross Reference 5703829
  • INSIDE WIDTH INCHES 26
  • INSIDE LENGTH INCHES 38
  • INSIDE HEIGHT INCHES 28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Item #: WBB0003282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant