Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray

Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray

Item #: WB130101

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $761.00

Quantity Discount

  • Buy 1 $761.00 ea.
  • Buy 2-5 $723.00 ea.
  • Buy 6+ $701.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 84"H - Gray

Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 84"H - Gray

Global Industrial™ Record Storage Without Boxes 42"W x 15"D x 36"H - Gray

Global Industrial™ Record Storage Without Boxes 42"W x 15"D x 36"H - Gray

Global Industrial™ Transfer File Record Storage Boxes, 15"L x 12"W x 10"H, White - Pkg Qty 20

Global Industrial™ Transfer File Record Storage Boxes, 15"L x 12"W x 10"H, White - Pkg Qty 20

RECORD STORAGE CENTER
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.

Weights & Dimensions

  • Depth 30 in (76.2 cm)
  • Width 72 in (182.88 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 60 in (152.4 cm)
  • Weight 260 lbs (118.18 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 3
  • Number of Boxes 60
  • Type With File Box
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 130101
  • Shelf Capacity 900 lbs (409.09 kg)
  • Shelf Material Wood Deck
  • Color Gray
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Linda Johnson

    Date: April 23, 2019

    Record Storage
    Your review:
    I am pleased with this record storage is has helped me sort and maintain my records in a secure and easy to reach location.
  • Reviewer: Ric McCann

    Date: April 23, 2019

    Works fine
    Your review:
    Document boxes do no fit into "normally" sized rack systems very well, there is always some wasted space. These racks go together well and are very space efficient. The older racks I have purchased have one piece wooden shelves. The newer shelves come with 2 piece shelves, probably easier to ship and less damage potential. However the 2 piece shelves tend to wander around on the racks and I am going to have to bolt them down. For shelves to be perfect hardware should be supplied to deal with this.
  • Reviewer: Bob Johnson

    Date: April 23, 2019

    Record Storage Rack
    Your review:
    very sturdy and easy to assemble.
  • Reviewer: Noel

    Date: April 05, 2016

    First Class Combo
    Your review:
    We've been using these for years...absolutely no complaints
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray

Item #: B2297921

Not Yet Rated

In Stock, Ships in 3-4 days

$784.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray

Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray

Item #: WB130101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant