x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray

Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray

Item #: WB130148

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 15
  • 30

30

Price: $453.95

Quantity Discount

  • Buy 1 $453.95 ea.
  • Buy 2-5 $430.95 ea.
  • Buy 6+ $416.95 ea.

Quantity

Customers Also Viewed

RECORD STORAGE CENTER
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.

  • WIDTH INCHES 72 (182.88 cm)
  • DEPTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 60 (152.4 cm)
  • ASSEMBLY Unassembled
  • BOX QUANTITY 0
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • LEVEL QUANTITY 3
  • SHELF CAPACITY LBS 900 (409.09 kg)
  • SHELF CONSTRUCTION Wood Deck
  • TYPE Without File Box
  • SHELF MAX CAP 800 lbs. to 1400 lbs.
  • COLOR Gray
  • Base Model Number 130148
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dan

    Date: April 23, 2019

    Record Storage Racks
    Your review:
    Sturdy, well-made, reliable shelving. We have used these same shelving units for years.
  • Reviewer: Shelly

    Date: April 23, 2019

    Very sturdy
    Your review:
    Good quality, very sturdy
  • Reviewer: Dan1

    Date: April 23, 2019

    Good, Sturdy Racks
    Your review:
    Good quality racks, do what they were designed to do
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray

Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray

Item #: WB130148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Global Industrial™ Record Storage Rack Without Boxes 72"W x 30"D x 60"H - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant