RECORD STORAGE CENTER
Rugged, roomy 200 test corrugated TRANSFER FILE with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Global Industrial
Model # :WB130098
Global Industrial™ Record Storage Open With Boxes 42"WX15"DX60"H - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$425.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 15 in |
| Height | 60 in |
| Weight Capacity | 3600 |
| Weight | 130 lbs |
| Max Shelf Capacity | 800 lbs. to 1400 lbs. |
Product Details
| Assembly Required | Yes |
| Type | With File Box |
| Shelf Capacity | 1200 lbs |
| Color | Gray |
| Number of Boxes | 20 |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 130098 |
| Shelf Material | Wood Deck |
| Brand | Global Industrial |