Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB436971

Global Industrial™ Patio Umbrella LED Light, Dual-Power, 36 LED Lights

Product Description
✓ Convenient set up.
✓ Energy-saving LED light source.
✓ Lightweight.

Upgrade your outdoor space and create ambiance with the Global Industrial™ Patio Umbrella LED Light with Dual Power. Ideal for private home use, restaurants, hotels, and other outdoor patio and dining areas. Choose your power source: USB Cable - insert the included USB cable into the DC Socket, then connect it to the USB port OR by Batteries - place three AA alkaline batteries in the battery slot. Utilizing either power source, this model features brightness levels depending on your needs and is compatible with umbrella rods between 1.1" to 1.8" in width. 1-Year Limited Warranty.

  • Material: ABS plastic.
  • Light source: 2835 SMD.
  • Power supply: 3 AA batteries (not included).
  • PROMOTIONAL PRICE
    $44.95

    was $53.95
    Save $9.00 (17%)
    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width1-1/8 - 1-13/16 in

    Product Details

    TypeUmbrella Light
    MaterialABS Plastic
    ColorBlack
    Manufacturers Part Number436971
    CollectionPatio
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 Year