✓ Elevates locker 4" away from floor-level debris, liquids, and dirt
✓ Brings additional protection from foot-kicks and rust
✓ Smooth, low-profile style
The Global Industrial Recessed Base add-on connects to compatible Global Industrial Lockers with Double-Pan Door(s) to close off space at the ground level to avoid debris and dust collection. Durable steel construction and matching gray finish. This unit includes all hardware for installation. Single package quantity.
Global Industrial
Model # :WB672229
Global Industrial Recessed Base For 48"W x 17"D, Gray, Double Pan Door Locker
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$49.95was $70.95
Save $21.00 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 48 in |
Product Details
| Type | Recessed Base |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Description | Recessed Base - 48 x 17 - Gray |
| Color | Gray |
| Manufacturers Part Number | 672229 |
| Accessory Type | Recessed Base |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |