CABINET CONSTRUCTION Heavy-duty construction includes stainless front (doors and grilles). Exterior sides are steel with gray finish. Exterior top and back are galvanized steel. Interior bottom is stainless. Interior of cabinet is constructed of white coated steel interior walls. Adjustable epoxy coated steel wire shelves are standard (3 per section). Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Doors attach to cabinet on cam-lift hinges. Hinges permit doors to stay open at 120° and gravity self-close. Snap-in magnetic gaskets for a positive seal are standard. Gaskets are easily removable for cleaning. Three-inch heavy-duty casters included, two with brakes standard. REFRIGERATION Balanced refrigeration system is located at bottom of cabinet. System uses (No Suggestions) refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Enhanced digital control is located outside top of cabinet. Control includes "Door Open Indicator" and displays internal cabinet temperature. Internal cabinet temperature is fully adjustable using the digital control.
Beverage Air® RB23HC-1S Reach In Refrigerator 23 Cu. Ft. Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,879.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 31 in |
| Height | 82 in |
| Compartment Width | 23 in |
| Compartment Depth | 26 in |
| Compartment Height | 52 in |
| Weight | 304 lbs |
Product Details
| Horsepower | 1/4 HP |
| Body Material | Stainless Steel |
| Amperage | 5.5 A |
| Series | K |
| Hertz | 60 Hz |
| Compressor Type | Bottom Mount |
| Capacity | 23 ft³ |
| Voltage | 115 V |
| Door Material | Solid |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Reach In Refrigerator |
| Package Quantity | 1 |
| Manufacturers Part Number | RB23HC-1S |
| Brand | Beverage-Air |
Compliance & Certifications
| Certifications | NSF, UL |