Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283082

MPN #: R2CC-150-150

Re-Machinable Couplings R2CC-Series, ", Black Oxide Steel, R2CC-150-150

Product Description
Re-Machinable Couplings R2CC-Series, Climax Metal, " bore, 2-1/2" outside diameter.

Black Oxide Plated Steel Re-Machinable Coupling. These unique two-piece rigid clamping couplings come with an undersized ID. Allows you room to re-bore the ID without damaging the clamp screws. Pilot bore can be opened to the nominal ID reflected in the part number.

PRICE
$219.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Diameter2-1/2 in

Product Details

Manufacturers Part NumberR2CC-150-150
MaterialBlack Oxide Steel
DescriptionRe-Machinable Coupling
BrandClimax Metal