Re-Machinable Couplings R2CC-Series, Climax Metal, " bore, 1-3/4" outside diameter.
Black Oxide Plated Steel Re-Machinable Coupling. These unique two-piece rigid clamping couplings come with an undersized ID. Allows you room to re-bore the ID without damaging the clamp screws. Pilot bore can be opened to the nominal ID reflected in the part number.
Re-Machinable Coupling R2CC-Series, ", Black Oxide Steel, R2CC-075-075
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Diameter | 1-3/4 in |
Product Details
| Manufacturers Part Number | R2CC-075-075 |
| Material | Black Oxide Steel |
| Description | Re-Machinable Coupling |
| Brand | Climax Metal |