Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Razor-Back

Model # :WB501232

MPN #: 81100

Razor-Back® 81100 7" Blade All Purpose Scraper W/ D-Handle

Product Description
Razor-Back® 81100 7-Inch Scraper, D-Handle, 7"W Blade

With a heavy duty, 7-inch wide blade, this Razor-Back scraper will scrape ice, concrete or anything else from road or floor surfaces. It can be used to remove roofing, siding and flooring or to chop and remove roots or other garden debris. It's also great for digging, clearing trenches and lawn edging. The D-handle provides more control of the blade while the strong socket design adds durability.

Features:
  • 7-inch x 9-inch forged blade
  • Sharp, beveled edges
  • North American ash handle for strength and durability
  • Poly D-grip for added leverage and control
PRICE
$105.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Handle Length43-1/4 in
Blade Length9 in
Blade Width7 in

Product Details

StyleGeneral Purpose
TypeFloor Scraper
Handle MaterialWood
Applicable MaterialsIce, Concrete, Road & Dirt
Manufacturers Part Number81100
Blade MaterialSteel
Handle TypeD-Grip
BrandRazor-Back