Delivering reliable performance for offices and job sites around the world. Rayovac Ultra Pro batteries are built for long‑lasting power - plain and simple. These D alkaline batteries are designed to perform in high‑use devices such as flashlights and wireless equipment. The easy‑open packaging keeps the batteries protected and organized so they're ready when you need them. And with a 10‑year shelf life, Rayovac Ultra Pro provides dependable power for the long haul. *Made in the USA with U.S. and global parts.
Rayovac® Ultra Pro Alkaline D Batteries - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$24.48 Sold in packages of 12 / $2.04 ea
was $27.96Save $3.48 (12%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5.0 Oz lbs |
Product Details
| Battery Type | D |
| Type | Disposable Battery |
| Shelf Life Years | 10 |
| Voltage | 1.5 V |
| Package Quantity | 12 |
| Series | Ultra Pro |
| Manufacturers Part Number | ALD-12PP |
| Brand | Rayovac |