Delivering reliable performance for offices and job sites around the world. Rayovac Ultra Pro batteries are built for long‑lasting power - plain and simple. These C alkaline batteries perform well in high‑use devices such as flashlights and wireless equipment. The easy‑open packaging keeps batteries protected and organized so they're ready when you need them. And with a 10‑year shelf life, Rayovac Ultra Pro is power you can count on for the long haul. *Made in the USA with U.S. and global parts.
Rayovac® Ultra Pro Alkaline C Batteries - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$19.68 Sold in packages of 12 / $1.64 ea
was $21.84Save $2.16 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2.5 Oz lbs |
Product Details
| Battery Type | C |
| Type | Disposable Battery |
| Shelf Life Years | 10 |
| Voltage | 1.5 V |
| Package Quantity | 12 |
| Series | Ultra Pro |
| Manufacturers Part Number | ALC-12PP |
| Brand | Rayovac |